Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
30 Square Maya Fire Bowl - GFRC Concrete - Gray - Low Voltage Electronic Ignition - Natural Gas
Mfr # OPT-30SFOE12V-GRY-NG
Zoro # G908501934
original price:
$5,212.99
10% off
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$4,670.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Gray
- Size 30 in
- Ignition Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-30SFOE12V-GRY-NG
- Zoro # G908501934
- UPC # 196111368204
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 30 in |
Details
Material | GFRC Concrete |
Color | Gray |
Ignition Type | Low Voltage |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIMLINE Swimline Corporation RIG18 Ripstopper Winter Cover; 18 ft. (RIG18)
- LOGO BRANDS Alabama CB Canopy (102-42C)
- HYDRORAIN Tee, 3/4 in. Tube x 1/2 in. FPT, 150 psi (07772)
- RUGG Polyresin Planter Green (LR0806-FG)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button with Mounting Plate (OPT-ESTOPTMPL)
- THE OUTDOOR PLUS Push Igniter Kit - Liquid Propane (OPT-2322LP)
- THE OUTDOOR PLUS 24 Square Maya Fire, Water Bowl, Powder Coated Metal, Silver Vein, Natural Gas (OPT-24SQPCFWE12V-SLV-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- THE OUTDOOR PLUS 48 Rectangular Regal Fire Pit - GFRC Concrete - White - Match Lit with Flame Sense - Natural Gas (OPT-RGL48FSML-LIM-NG)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Antique (OPT-256AN)
- DEKO LIVING Outdoor Propane Burner Cooker Stand with Hose and Regulator (COB10007)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories