Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
30 Square Maya Fire Bowl - GFRC Concrete - Chocolate - Match Lit - Liquid Propane
Mfr # OPT-30SFO-CHC-LP
Zoro # G708497956
original price:
$2,358.99
10% off
new price: $2,112.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,112.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Chocolate
- Ignition Type Match Lit
- Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-30SFO-CHC-LP
- Zoro # G708497956
- UPC # 196111368013
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 30 in |
Details
Material | GFRC Concrete |
Color | Chocolate |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILLPRO Brass Propane Tank Adapter (11051)
- MAXXAIR Fanmate Vent Cover, Black (00-955002)
- CORE TARPS 50 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-50X50)
- RAIN BIRD Emitter Tubing, 1/2 in, 100 ft, Brown (ET63-100S)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- THE OUTDOOR PLUS 24 Square Maya Fire & Water Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFW-BLK-NG)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- THE OUTDOOR PLUS On/Off Knob Cover Replacement Only (OPT-FSOC)
- THE OUTDOOR PLUS 54 Rectangular Regal Fire Pit - GFRC Concrete - Black - Match Lit with Flame Sense - Natural Gas (OPT-RGL54FSML-BLK-NG)
- AMERICAN FIRE GLASS 1/2 in Starfire Luster Cubes, 10 Lb Bag (AFF-STFRLST12-2-10)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories