Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
30 Square Avalon Fire & Water Bowl, Powder Coated Metal, Gray, Match Lit with Flame Sense, Natural Gas
Mfr # OPT-30AVPCFWFSML-GRY-NG
Zoro # G808505551
original price:
$5,648.99
7% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,241.99
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Gray
- Size 30 in
- Ignition Type Match Lit with Flame Sense
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-30AVPCFWFSML-GRY-NG
- Zoro # G808505551
- UPC # 196111379576
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 30 in |
Details
Material | Powder Coat |
Color | Gray |
Ignition Type | Match Lit with Flame Sense |
Description
30 Square Avalon Fire & Water Bowl - Powder Coated Metal - Gray - Match Lit with Flame Sense - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Innertube 15x6-6 Parallel Bent Valve (71-405)
- MTD Blade-17.87 Mulch (1910917001)
- AIC REPLACEMENT PARTS Pair of 3 Point Hitch Sway Blocks Left & Right Fits John Deere (R39512-13)
- SAFER Brand Dust Diatomaceous Earth 4 lb (51703)
- THE OUTDOOR PLUS 12 Stainless Steel Triple 'S' Bullet Burner (OPT-B12SS)
- THE OUTDOOR PLUS 12 SS Fireplace Log Lighter Burner (OPT-173-12)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- THE OUTDOOR PLUS 36 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-36SFO-LIM-NG)
- THE OUTDOOR PLUS On/Off Knob Cover Replacement Only (OPT-FSOC)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Natural Gas (OPT-30SFO-BLK-NG)
- AMERICAN FIRE GLASS 53.5 in x 11.5 in Linear Fire Pit Flame Guard (FG-LCB-48)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories