Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
30 Round Luna Fire Pit - GFRC Concrete - Rustic Gray - Match Lit - Liquid Propane
Mfr # OPT-LUN30-RGR-LP
Zoro # G608526923
original price:
$2,853.99
7% off
new price: $2,645.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$2,645.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Rustic Gray
- Ignition Type Match Lit
- Size 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-LUN30-RGR-LP
- Zoro # G608526923
- UPC # 196111342990
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 30 in |
Details
Material | GFRC Concrete |
Color | Rustic Gray |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-24X30)
- MODERN LEISURE Garrison Patio Chair Cover, Waterproof, 27 in. L x 34 in. W x 31 in. H, Sandstone (3078)
- COXREELS Reel Vacuum L/H Spring (V-SLPL-825)
- KAY BERRY - Inc. Perhaps The Stars In The Sky - Memorial - 16 Inches x 10 Inches (KA313589)
- THE OUTDOOR PLUS 24 SS Fireplace Log Lighter Burner (OPT-174)
- THE OUTDOOR PLUS 48 Rectangular Pismo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane (OPT-2448-LIM-LP)
- THE OUTDOOR PLUS 12V Control Panel (TOP-12VCP)
- THE OUTDOOR PLUS 18 Stainless Steel Square Bullet Burner (OPT-BSQSS18)
- THE OUTDOOR PLUS 12 x 36 Double Rectangle SS Burner (OPT-DR1236)
- THE OUTDOOR PLUS 72 Rectangular Linear Maya Fire Bowl - GFRC Concrete - Rustic White - Match Lit - Natural Gas (OPT-7220MFO-RWH-NG)
- PURE GARDEN 26-inch Wood Burning Fire Pit, Bronze (50-154)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories