Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
27 Round Sedona Fire & Water Bowl, Powder Coated Metal, White, Match Lit with Flame Sense, Natural Gas
Mfr # OPT-27RPCFWFSML-WHT-NG
Zoro # G808509368
original price:
$3,884.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,484.00
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color White
- Size 27 in
- Ignition Type Match Lit with Flame Sense
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-27RPCFWFSML-WHT-NG
- Zoro # G808509368
- UPC # 196111296002
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 27 in |
Details
Material | Powder Coat |
Color | White |
Ignition Type | Match Lit with Flame Sense |
Description
27 Round Sedona Fire & Water Bowl - Powder Coated Metal - White - Match Lit with Flame Sense - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Carburetor Rpl 640328 (640353)
- XPOSE SAFETY 20 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2024-X-A)
- ILC Replacement For Ezgo / Cushman / Textron 649219 (Ezgo / Cushman / Textron 649219)
- BARGMAN Bargman 50-87-004 7-Way Super Sealed Car End with 4' Cable (50-87-004)
- THE OUTDOOR PLUS 72 Rectangular Linear Maya Fire Bowl - GFRC Concrete - Rustic White - Match Lit - Natural Gas (OPT-7220MFO-RWH-NG)
- THE OUTDOOR PLUS 3/8 Whistle Free Hose 12 (OPT-245)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- THE OUTDOOR PLUS 12 x 36 Double Rectangle SS Burner (OPT-DR1236)
- THE OUTDOOR PLUS 12 SS Fireplace Log Lighter Burner (OPT-173-12)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories