Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
27 Round Sedona Fire Bowl, Wood Grain GFRC Concrete, Ivory, Match Lit with Flame Sense, Natural Gas
Mfr # OPT-27RWGFOFSML-IVY-NG
Zoro # G708501929
original price:
$3,345.99
10% off
new price: $2,998.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,998.00
Free 30-Day Returns
Key Features
- Material Wood Grain GFRC
- Color Ivory
- Size 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-27RWGFOFSML-IVY-NG
- Zoro # G708501929
- UPC # 196111294077
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 27 in |
Details
Material | Wood Grain GFRC |
Color | Ivory |
Description
27 Round Sedona Fire Bowl - Wood Grain GFRC Concrete - Ivory - Match Lit with Flame Sense - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA COCO LINER 18"" ROUND (88594)
- SWISHER Shaft-Blade 5.75" - Short Shoulder (9054)
- SCOTTS BOVUNG MANURE BLND .75CF (70430160)
- DESIGN TOSCANO Firefighter Franz and his Frog Fire Brigade Garden Gnome Statue (QL306832)
- THE OUTDOOR PLUS 3/4 Male x 3/4 Female (OPT-23134)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas (OPT-24SFO-NGY-NG)
- THE OUTDOOR PLUS Push Igniter Kit - Liquid Propane (OPT-2322LP)
- THE OUTDOOR PLUS 48 SS Fireplace Log Lighter Burner (OPT-17548)
- THE OUTDOOR PLUS 36x36 Square Drop-in Pan and 30 SS Square Bullet Burner - Low Voltage Electronic Ignition (OPT-BP36SQDSSE12)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- PURE GARDEN Outdoor Wood Burning Fire Pit, Black (50-LG1200)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories