Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
24 Steel Hoops
Mfr # OPT-STHP24
Zoro # G008576092
original price:
$986.99
7% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$915.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Style Mild Steel Hoops
- Size 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-STHP24
- Zoro # G008576092
- UPC # 196111265626
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 24 in |
Details
Material | Stainless Steel |
Style | Mild Steel Hoops |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Dramm 7005528 One Touch Twist Adjustable Adjustable Metal Hose Nozzle (7005528)
- SUNNILAND Granules Plant Food 5 lb (120236)
- CHAPIN 2 gal. Premier Pro Tri Poxy Sprayer, Steel Tank, Cone Spray Pattern, 42" Hose Length (1280)
- KRAFT TOOL Round Hole Economy Concrete Tamper, 36 (CC887E)
- THE OUTDOOR PLUS 20 x 40 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-2040)
- THE OUTDOOR PLUS 30 Linear Stainless Steel Bullet Burner (OPT-B30SST)
- THE OUTDOOR PLUS 18 Stainless Steel Square Bullet Burner (OPT-BSQSS18)
- THE OUTDOOR PLUS 24 Square Maya Fire, Water Bowl, Powder Coated Metal, Silver Vein, Natural Gas (OPT-24SQPCFWE12V-SLV-NG)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Spark Ignition with Flame Sense - Natural Gas (OPT-RCRTN48FSEN-NG)
- THE OUTDOOR PLUS 48 SS Fireplace Log Lighter Burner (OPT-17548)
- MARQUEE PROTECTION Inch Fire Poker 1/2 Thick American Steel - Black Finish (MA2628434)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories