Shop All Fountains, Garden Statues & Sculptures
The Outdoor Plus
24 Square Maya Water Bowl - Powder Coated Metal - Black -
Mfr # OPT-24SQPCWO-BLK
Zoro # G308539117
original price:
$1,983.99
7% off
new price: $1,837.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,837.99
Free 30-Day Returns
Key Features
- Material Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-24SQPCWO-BLK
- Zoro # G308539117
- UPC # 196111317806
- Country of Origin United States
- Category Fountains, Garden Statues & Sculptures
Dimensions
Size | 24 in |
Details
Material | Powder Coat |
Color | Black |
Description
24 Square Maya Water Bowl - Powder Coated Metal - Black -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON WHEEL F/WB CNTR 14""D (WB-466)
- BRIGGS & STRATTON Engine Gasket Set (796187)
- SCOTTS Foundatn Soil Improvr 5M (22900)
- BEST FRIENDS Deluxe Grazing Muzzle LARGE (1740-L)
- THE OUTDOOR PLUS 24 Square Maya Water Bowl - GFRC Concrete - Natural Gray - (OPT-24SWO-NGY)
- DESIGN TOSCANO Stormy the Gnome Gutter Guardian Downspout Statue (QM2864400)
- HOMEROOTS 11 x 5.5 x 3.75 in. Jumbo Ceramic White Rabbit Sculpture (390129)
- BAD DAWG Bad Dawg Accessories 500-1005-00 Metal Roof with Side Panels for 2018-2019 Textron Wildcat XX (500-1005-00)
- NEXT INNOVATIONS Kaleidoscope Butterfly Blue Wind Spinner (101404004-BLUE)
- DESIGN TOSCANO Hole in One African Meerkat Garden Statue: Each (QM3143400)
- LUMINOUS GARDEN Multicolored Iron 28.7 in. H Shimmering Solar Garden Stake (ZAC2SP4526)
- The Outdoor Plus Fountains, Garden Statues & Sculptures