Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
24 Square Maya Fire & Water Bowl, GFRC Concrete, Brown, Low Voltage Electronic Ignition, Natural Gas
Mfr # OPT-24SFWWSE12V-BRN-NG
Zoro # G708505385
original price:
$6,287.99
7% off
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$5,833.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Brown
- Ignition Type Low Voltage
- Size 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-24SFWWSE12V-BRN-NG
- Zoro # G708505385
- UPC # 196111007226
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 24 in |
Details
Material | GFRC Concrete |
Color | Brown |
Ignition Type | Low Voltage |
Description
24 Square Maya Fire & Water Bowl - GFRC Concrete - Brown - Low Voltage Electronic Ignition - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES OverDrive SkyShield Grey R-Pod Cover, 13 ft 7 in x 78"W (80-472-143101-EX)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 66Lnk (72EXL066G)
- STENS Toothed Blade 302-618 For Exmark 103-6582-S (362-618)
- SEYMOUR MIDWEST 5-tine Manure Fork with 48"L Hardwood Handle (49276)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- THE OUTDOOR PLUS Natural Gas to Propane Conversion Kit (OPT-LPCKIT)
- THE OUTDOOR PLUS 3/8 Whistle Free Hose 12 (OPT-245)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- THE OUTDOOR PLUS Gas Timer 1-Hour with Emergency Stop Button (OPT-ESTOPTM)
- THE OUTDOOR PLUS 30 Round Luna Fire Pit - GFRC Concrete - Rustic Gray - Match Lit - Liquid Propane (OPT-LUN30-RGR-LP)
- HILAND Wood Burning Fire Pit with Round Slate Table (FT-51216)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories