Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas
Mfr # OPT-24SFO-NGY-NG
Zoro # G708501554
original price:
$2,105.99
7% off
new price: $1,953.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,953.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Natural Gray
- Size 24 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-24SFO-NGY-NG
- Zoro # G708501554
- UPC # 196111307302
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 24 in |
Details
Material | GFRC Concrete |
Color | Natural Gray |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER MCCRORY Parker Mccrory 00122 1;312 ft. Yellow And Black Portable Electric Fence Wire (122)
- ZEP Extention Assembly, Plastic (S72001)
- ZORO SELECT Universal Canopy, 20 Ft. X 18 Ft. (11C543)
- PET LODGE Rabbit Feeder (AF5SL)
- THE OUTDOOR PLUS 24 Square Maya Fire, Water Bowl, Powder Coated Metal, Silver Vein, Natural Gas (OPT-24SQPCFWE12V-SLV-NG)
- THE OUTDOOR PLUS 36x36 Square Drop-in Pan and 30 SS Square Bullet Burner - Low Voltage Electronic Ignition (OPT-BP36SQDSSE12)
- THE OUTDOOR PLUS 24 Square Maya Fire & Water Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFW-BLK-NG)
- THE OUTDOOR PLUS 48 Rectangular Regal Fire Pit - GFRC Concrete - White - Match Lit with Flame Sense - Natural Gas (OPT-RGL48FSML-LIM-NG)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- THE OUTDOOR PLUS 30 Square Avalon Fire & Water Bowl - GFRC Concrete - Rustic Coffee - Match Lit - Natural Gas (OPT-AVLFW30-RCF-NG)
- LIVING ACCENTS Living Accents 4903852 Steel Square Wood Fire Pit - 20 x 30 x 30 in. (4903852)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories