Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane
Mfr # OPT-24SFO-BLK-LP
Zoro # G208497760
original price:
$2,105.99
7% off
new price: $1,953.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,953.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Black
- Ignition Type Match Lit
- Size 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-24SFO-BLK-LP
- Zoro # G208497760
- UPC # 196111367283
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 24 in |
Details
Material | GFRC Concrete |
Color | Black |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDGAME INNOVATIONS Apple Crush Attractant, 5 lb (WLD323)
- R-BOW No.136 FLOATING THERMOMETER (R-43899)
- RAINBIRD NATIONAL SLS 10518' ADJ Spr Nozzle (18AP-C1)
- LOGO BRANDS Cleveland Browns 34oz Native Quencher Bottle (608-S34QB-63)
- THE OUTDOOR PLUS 30 Square Maya Fire & Water Bowl - Stainless Steel - Match Lit - Natural Gas (OPT-SQ30SSFWWS-NG)
- THE OUTDOOR PLUS 60 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Liquid Propane (OPT-CORCS60-LP)
- THE OUTDOOR PLUS 48 Round Sedona Fire Pit - GFRC Concrete - Gray - Spark Ignition with Flame Sense - Natural Gas (OPT-SEDWL48FSEN-GRY-NG)
- THE OUTDOOR PLUS 36x36 Square Drop-in Pan and 30 SS Square Bullet Burner - Low Voltage Electronic Ignition (OPT-BP36SQDSSE12)
- THE OUTDOOR PLUS 1-Hour Button Timer 110V (OPT-BTTS)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- HILAND Round Tile Top Firepit (AFP-TTR)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories