Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas
Mfr # OPT-103-SQ24E12V-NG
Zoro # G908501859
original price:
$5,687.99
7% off
new price: $5,277.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$5,277.99
Free 30-Day Returns
Key Features
- Material Hammered Copper
- Size 24 in
- Ignition Type Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-103-SQ24E12V-NG
- Zoro # G908501859
- UPC # 196111411825
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 24 in |
Details
Material | Hammered Copper |
Ignition Type | Low Voltage |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. BLUE CLEAN Power Washer (RCA3-PRO)
- HC COMPANIES Grower Pot 3.76 Gal (NER005G0G18)
- MOLDED PRODUCTS Molded Products 25597-200-000 Adjustable Deck Jet Assembly with Four Decorative Caps (25597-200-000)
- MI-T-M Gun, 10 gpm 5000 psi 300DegF (16-0343)
- THE OUTDOOR PLUS 12 x 36 Double Rectangle SS Burner (OPT-DR1236)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-24SFO-LIM-NG)
- THE OUTDOOR PLUS 30 Square Maya Fire & Water Bowl - Stainless Steel - Match Lit - Natural Gas (OPT-SQ30SSFWWS-NG)
- THE OUTDOOR PLUS Natural Gas Kit (OPT-NGKNG)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-48 48 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-48)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories