Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
24 Square Avalon Fire & Water Bowl - Stainless Steel - Match Lit - Natural Gas
Mfr # OPT-24AVSSFW-NG
Zoro # G808505445
original price:
$3,822.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,428.00
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 24 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-24AVSSFW-NG
- Zoro # G808505445
- UPC # 196111412808
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 24 in |
Details
Material | Stainless Steel |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer S841 AC Contemporary Touch Switch With Cover-Plate - White (S841)
- OREGON Power Match Bar (200RNDD009)
- MI-T-M Unloader Valve Orange Spring (8-0032)
- ECHO Replacement Saw Chain, 24 in.L, 81 Links (72LPX81CQ)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- THE OUTDOOR PLUS 12 x 36 Double Rectangle SS Burner (OPT-DR1236)
- THE OUTDOOR PLUS 16 x 52 Rectangular Stainless Steel Cover - Stainless Steel Handle (OPT-RC1652)
- THE OUTDOOR PLUS On/Off Knob Cover Replacement Only (OPT-FSOC)
- THE OUTDOOR PLUS 18 Stainless Steel Square Bullet Burner (OPT-BSQSS18)
- THE OUTDOOR PLUS 24 Square Maya Fire, Water Bowl, Powder Coated Metal, Silver Vein, Natural Gas (OPT-24SQPCFWE12V-SLV-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire & Water Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFW-BLK-NG)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories