Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
24 Square Avalon Fire & Water Bowl - Powder Coated Metal - Gray - Match Lit - Liquid Propane
Mfr # OPT-24AVPCFW-GRY-LP
Zoro # G708497703
original price:
$3,788.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,398.00
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Gray
- Size 24 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-24AVPCFW-GRY-LP
- Zoro # G708497703
- UPC # 196111379088
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 24 in |
Details
Material | Powder Coat |
Color | Gray |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade Adapter Asse (687-05264)
- A.R. NORTH AMERICA Kit Unloader RSV, w/O Knob (AR42369)
- JACKS IMPORTS Western Nylon Saddle Cover BLACK (1660-BK)
- BLOOMERS Pickers 4x4 Raised Bed Garden, Sturdy Resin Construction (2455)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFO-BLK-NG)
- THE OUTDOOR PLUS 30 Linear Stainless Steel Bullet Burner (OPT-B30SST)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- THE OUTDOOR PLUS 3/4 Liquid Propane Air Mixer (OPT-232AHC)
- THE OUTDOOR PLUS 18 SS Fireplace Log Lighter Burner (OPT-173)
- THE OUTDOOR PLUS 60 Rectangular Bispo Fire Pit - Powder Coated Metal - White - Match Lit - Natural Gas (OPT-BSPPC60-WHT-NG)
- SERENELIFE Propane Gas Fire Pit, SLFPTL (SLFPTL)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories