Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
24 Square Avalon Fire & Water Bowl, Powder Coated Metal, Black, Match Lit with Flame Sense, Natural Gas
Mfr # OPT-24AVPCFWFSML-BLK-NG
Zoro # G808500945
original price:
$4,968.99
10% off
new price: $4,454.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$4,454.00
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Black
- Size 24 in
- Ignition Type Match Lit with Flame Sense
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-24AVPCFWFSML-BLK-NG
- Zoro # G808500945
- UPC # 196111379132
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 24 in |
Details
Material | Powder Coat |
Color | Black |
Ignition Type | Match Lit with Flame Sense |
Description
24 Square Avalon Fire & Water Bowl - Powder Coated Metal - Black - Match Lit with Flame Sense - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FLAGS UNLIMITED Texas Outdoor Sewn Poly Max Flag 3'x5' (200907)
- XPOSE SAFETY 7 ft x 18 ft Heavy Duty Tarp, Black (BMT-718-X)
- SOLO Solo Portable Spreader (421S)
- MILLER PLANISPHERE Star Finder 50N & 10.5 (788727)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- THE OUTDOOR PLUS On/Off Knob Cover Replacement Only (OPT-FSOC)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- B & K LOG RACK BLACK STEEL 8'W (15204)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories