Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
24 Square Avalon Fire & Water Bowl - GFRC Concrete - Vanilla - Match Lit - Natural Gas
Mfr # OPT-AVLFW24-VAN-NG
Zoro # G708505354
original price:
$2,720.99
10% off
new price: $2,440.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,440.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Vanilla
- Ignition Type Match Lit
- Size 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-AVLFW24-VAN-NG
- Zoro # G708505354
- UPC # 196111262250
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 24 in |
Details
Material | GFRC Concrete |
Color | Vanilla |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Henna, 18"x18" (62-005-HHENNA-EC)
- VIKAN Water Nozzle, 352 psi, 5-1/2In, Yellow (93246)
- MADRAX Bike Rack, 2-Sided, 8-Bike, 48 in., Black (QS-GR110-B)
- CHAPIN Chapin 139-1831 3-Gal. Tri-Poxy Steel Ind. Sprayer (139-1831)
- THE OUTDOOR PLUS 3/4 Male x 3/4 Female (OPT-23134)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- THE OUTDOOR PLUS 16 x 52 Rectangular Stainless Steel Cover - Stainless Steel Handle (OPT-RC1652)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-24SFO-BLK-LP)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- TRETCO 18 in. Stainless Steel Linear Burner Pan Kit, Natural Gas (OB5SS-BK1-18-NG)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories