Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
24 Square Avalon Fire Bowl - Copper - Match Lit - Natural Gas
Mfr # OPT-24AVCPF-NG
Zoro # G708501882
original price:
$3,208.99
10% off
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,876.00
Free 30-Day Returns
Key Features
- Material Hammered Copper
- Ignition Type Match Lit
- Size 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-24AVCPF-NG
- Zoro # G708501882
- UPC # 196111412440
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 24 in |
Details
Material | Hammered Copper |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Edger Blade, 8" Regular, PK2 (69601552632)
- PROTARP 10 ft x 20 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-10X20)
- AMERICAN FIRE GLASS Powder Blue Luster Zircon Beads, 10 lb Bag (ZIR-PWDBLLST-10)
- SURTEK Pvc Spray Gun with Adjustable Nozzle (130341)
- THE OUTDOOR PLUS Natural Gas to Propane Conversion Kit (OPT-LPCKIT)
- THE OUTDOOR PLUS Natural Gas Kit (OPT-NGKNG)
- THE OUTDOOR PLUS 1-Hour Button Timer 110V (OPT-BTTS)
- THE OUTDOOR PLUS 72 Rectangular Linear Maya Fire Bowl - GFRC Concrete - Rustic White - Match Lit - Natural Gas (OPT-7220MFO-RWH-NG)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- THE OUTDOOR PLUS 12 SS Fireplace Log Lighter Burner (OPT-173-12)
- MEECO RED DEVIL Fiberglass Extension Rod - 4 Ft., 0.25 In. Npt - Model No. 30023 (15479)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories