Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
24 Round Roma Fire & Water Bowl - GFRC Concrete - Vanilla - Match Lit - Liquid Propane
Mfr # OPT-ROMFW24-VAN-LP
Zoro # G808518322
original price:
$2,711.99
7% off
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,515.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Vanilla
- Size 24 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-ROMFW24-VAN-LP
- Zoro # G808518322
- UPC # 196111264995
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 24 in |
Details
Material | GFRC Concrete |
Color | Vanilla |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE PVC Hose with Bend Protector, 5ft. (FZRAFL)
- PYLE Heavy Duty Keyboard Stand (PKST58)
- CHAMPION SPORTS Megaphone, 1000Yd, Blue/White (MP12W)
- SIMONDS Chainsaw File, American, Rnd., Dbl (73740310)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- THE OUTDOOR PLUS Gas Timer With Push Button, E-Stop & Key Valve - Recessed Panel (OPT-GTESTOPTMPBKVRP)
- THE OUTDOOR PLUS 24 SS Fireplace Log Lighter Burner (OPT-174)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Antique (OPT-256AN)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- THE OUTDOOR PLUS 54 Rectangular Regal Fire Pit - GFRC Concrete - Black - Match Lit with Flame Sense - Natural Gas (OPT-RGL54FSML-BLK-NG)
- BLACK & DECKER 15 Smokeless Wood Fire Pit (BD17200)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories