Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
24 Round Roma Fire & Water Bowl - GFRC Concrete - Ash - Match Lit - Liquid Propane
Mfr # OPT-ROMFW24-ASH-LP
Zoro # G708518026
original price:
$2,711.99
7% off
new price: $2,515.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,515.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Ash
- Size 24 in
- Ignition Type Match Lit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-ROMFW24-ASH-LP
- Zoro # G708518026
- UPC # 196111264674
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 24 in |
Details
Material | GFRC Concrete |
Color | Ash |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1015-X)
- SAMURAI 13in 330mm Ichiban Curved Saw Replacement Blade (13115)
- FROG FURNISHINGS Brown 8' Jameson Bench Surface Mount w/ Black Frame (PB 8BROBFJAM)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.77)
- THE OUTDOOR PLUS 20 x 40 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-2040)
- THE OUTDOOR PLUS 24 Square Maya Fire, Water Bowl, Powder Coated Metal, Silver Vein, Natural Gas (OPT-24SQPCFWE12V-SLV-NG)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Natural Gas (OPT-30SFO-BLK-NG)
- THE OUTDOOR PLUS 12 x 36 Double Rectangle SS Burner (OPT-DR1236)
- THE OUTDOOR PLUS Electric 1-Hour Dial Timer (OPT-DTM)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- DUCK COVERS Elite Cappuccino Patio Round Fire Pit Cover, 36" Dia x 20"H (MFPR3620)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories