Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
24 Round Roma Fire Bowl - GFRC Concrete - Vanilla - Match Lit - Natural Gas
Mfr # OPT-ROMFO24-VAN-NG
Zoro # G708510433
original price:
$2,105.99
10% off
new price: $1,888.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,888.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Vanilla
- Ignition Type Match Lit
- Size 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-ROMFO24-VAN-NG
- Zoro # G708510433
- UPC # 196111011063
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 24 in |
Details
Material | GFRC Concrete |
Color | Vanilla |
Ignition Type | Match Lit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Jandy CL 580 Replacement Pool Filter 4 Pack Compatible Cartridge PJAN145/C-7482/FC-0820 (WP.JAN0820-4P)
- MATABI Berry 7 (81847)
- RAIN BIRD Valve, Antisiphon, 3/4in (DASASVF075)
- WESTWARD 3/4 in x 3/4 in Garden Hose Adapter, Male x Male, 33 mm Overall L, Rigid, Brass (4X072)
- THE OUTDOOR PLUS 30 Linear Stainless Steel Bullet Burner (OPT-B30SST)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ30E12V-NG)
- THE OUTDOOR PLUS 48 Rectangular Pismo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane (OPT-2448-LIM-LP)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- THE OUTDOOR PLUS 3/8 Whistle Free Hose 12 (OPT-245)
- THE OUTDOOR PLUS 48 SS Fireplace Log Lighter Burner (OPT-17548)
- AMERICAN FIRE GLASS 48 in x 14 in Stainless Steel Rectangular Drop-In Pan (SS-AFPP-48)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories