Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
24 Round Cazo Fire Bowl - GFRC Concrete - Chocolate - Low Voltage Electronic Ignition - Natural Gas
Mfr # OPT-24RFOE12V-CHC-NG
Zoro # G308506645
original price:
$4,578.99
7% off
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$4,245.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Chocolate
- Ignition Type Low Voltage
- Size 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-24RFOE12V-CHC-NG
- Zoro # G308506645
- UPC # 196111279258
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 24 in |
Details
Material | GFRC Concrete |
Color | Chocolate |
Ignition Type | Low Voltage |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Pool Vacuum, Plastic, Black/Yllw, 11-7/8" L (30-179-B)
- CHAR-BROIL Classic280 LP Gas Grill (463672717-DI)
- BONIDE PRODUCTS Bonide Bonide Pt Systemic Insecticide Liquid (BO38663)
- ILC Replacement For FISHER PRICE 39004939 (3900-4939)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- THE OUTDOOR PLUS 36x36 Square Drop-in Pan and 30 SS Square Bullet Burner - Low Voltage Electronic Ignition (OPT-BP36SQDSSE12)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- THE OUTDOOR PLUS 30 Square Avalon Fire & Water Bowl - GFRC Concrete - Rustic Coffee - Match Lit - Natural Gas (OPT-AVLFW30-RCF-NG)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- THE OUTDOOR PLUS 14 x 58 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-5814)
- SLEEP EZ Fire Pit Connection Kit- Natural Gas (SL2646335)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories