Shop All Pond Accessories
The Outdoor Plus
24 Rainfall Style Scupper - Copper
Mfr # OPT-RNS24
Zoro # G608540905
original price:
$2,272.00
7% off
new price: $2,092.00
/ea
Free Shipping & Returns
$2,092.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-RNS24
- Zoro # G608540905
- UPC # 196111264308
- Country of Origin United States
- Category Pond Accessories
Dimensions
Size | 12 in |
Details
Material | Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEM-TECH Diaphragm Metering Pump, 24 GPD, 100 PSI (X024-XA-BAA8G19)
- TACO Flange, 3/4 In Flanged, Cast Iron, PK2 (110-251F)
- GOULDS WATER TECHNOLOGY Shaft Seal Assembly, Sil-Car/Viton Seal (10K27)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-11)
- THE OUTDOOR PLUS Straight Spillway 6 - Copper (OPT-SS6)
- THE OUTDOOR PLUS U-Shaped Scupper 6 - Copper (OPT-USS6)
- S.M. ARNOLD FOUNTAIN TRUCK BRUSH W/67" HNDL (AR25-688)
- PONDMASTER Super-Flex 12.5'x15' Pond Liner. Safe for Fish and Plants (02116)
- AQUASCAPE Aquascape 98891 1liter-33.8oz. Sludge and Filter Cleaner-Liquid (98891)
- DANNER 1 1/2" ID x 20' Black Kink Resistant Vinyl Tubing (12414)
- GREENGRASS Aquascape Water Fill Valve 200 (GR165757)
- The Outdoor Plus Pond Accessories