Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
20 Square Baston Fire Pillar, GFRC Concrete, Chestnut, Low Voltage Electronic Ignition, Liquid Propane
Mfr # OPT-BSTON20EKIT-CST-LP
Zoro # G808515024
original price:
$4,803.99
10% off
new price: $4,306.00
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$4,306.00
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Chestnut
- Size 20 in
- Ignition Type Plug and Play
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-BSTON20EKIT-CST-LP
- Zoro # G808515024
- UPC # 196111310562
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 20 in |
Details
Material | GFRC Concrete |
Color | Chestnut |
Ignition Type | Plug and Play |
Description
20 Square Baston Fire Pillar - GFRC Concrete - Chestnut - Low Voltage Electronic Ignition - Liquid Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Tank 125-568 For Honda 17510-Ze3-030Za (125-568)
- JOBES Stakes Fruit Tree Jobes 5Pk (02012)
- A & I PRODUCTS Micro-Rib V-Belt (42.0") 18" x5" x1" (A-420J16)
- ILC Replacement For Fujikura Btr-09 Battery (BTR-09)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Natural Gas (OPT-30SFO-BLK-NG)
- THE OUTDOOR PLUS 12 Stainless Steel Round Bullet Burner (OPT-BRDSS12)
- THE OUTDOOR PLUS 48 Square Cabo Fire Pit - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-CBSQ48-BLK-LP)
- THE OUTDOOR PLUS 16 x 52 Rectangular Stainless Steel Cover - Stainless Steel Handle (OPT-RC1652)
- THE OUTDOOR PLUS 12 Single Ring Burner (OPT-12SR)
- THE OUTDOOR PLUS 30 Square Avalon Fire & Water Bowl - GFRC Concrete - Rustic Coffee - Match Lit - Natural Gas (OPT-AVLFW30-RCF-NG)
- GRILLGEAR 32 in. Round Wood Burning Metal Fire Pit Set (GR3251491)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories