Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
18 SS Lotus Flower Burner
Mfr # OPT-LF
Zoro # G908528603
original price:
$1,201.99
10% off
Free Shipping & Returns
$1,078.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Style Gas Lotus Flower
- Size 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-LF
- Zoro # G908528603
- UPC # 196111261284
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 9 in |
Details
Material | Stainless Steel |
Style | Gas Lotus Flower |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH Hth De Filter Aid 10Lb (67035)
- WHITECAP IND FISHING ROD MOUNT (3754BC)
- MI-T-M O-Ring, 25-0189 (25-0189)
- ARS Weeding Sickle (KNK-MT211)
- THE OUTDOOR PLUS 60 Rectangular Bispo Fire Pit - Powder Coated Metal - White - Match Lit - Natural Gas (OPT-BSPPC60-WHT-NG)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas (OPT-24SFO-NGY-NG)
- THE OUTDOOR PLUS 60 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Liquid Propane (OPT-CORCS60-LP)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- THE OUTDOOR PLUS 30 Round Luna Fire Pit - GFRC Concrete - Rustic Gray - Match Lit - Liquid Propane (OPT-LUN30-RGR-LP)
- THE OUTDOOR PLUS 48 Round Sedona Fire Pit - GFRC Concrete - Gray - Spark Ignition with Flame Sense - Natural Gas (OPT-SEDWL48FSEN-GRY-NG)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Table, Rnd Fire Pit, Beige, 42" (55-465-011501-00)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories