Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
144 Rectangular Newport Fire Table, Powder Coated Metal, Gray, Match Lit with Flame Sense, Natural Gas
Mfr # OPT-NPTTPC144FSML-GRY-NG
Zoro # G708519283
original price:
$13,046.99
7% off
new price: $12,105.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$12,105.99
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Gray
- Size 12 ft
- Ignition Type Match Lit with Flame Sense
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-NPTTPC144FSML-GRY-NG
- Zoro # G708519283
- UPC # 196111402335
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 12 ft |
Details
Material | Powder Coat |
Color | Gray |
Ignition Type | Match Lit with Flame Sense |
Description
144 Rectangular Newport Fire Table - Powder Coated Metal - Gray - Match Lit with Flame Sense - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Handheld Blower, 580 cfm, 165 mph, 56 V, 16 lb (LB5804)
- DIAMOND FARRIER Tool Roll (3863)
- STENS Edger Blade For Mtd 781-0080-0637 375-287 (375-287)
- JR PRODUCTS JR Products 20375 Screw Covers, Pack of 14 - White (20375)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ30E12V-NG)
- THE OUTDOOR PLUS 1/2 Quick Connect High Capacity Gas Hose - 96 Length (OPT-QCHOSEHC)
- THE OUTDOOR PLUS 12 x 36 Double Rectangle SS Burner (OPT-DR1236)
- THE OUTDOOR PLUS 36x36 Square Drop-in Pan and 30 SS Square Bullet Burner - Low Voltage Electronic Ignition (OPT-BP36SQDSSE12)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Antique (OPT-256AN)
- AMERICAN FIREGLASS American Fireglass SS-RFPMKIT-P-18 18 in. Round Stainless Steel Flat Pan with Match Light Kit - Propane (SS-RFPMKIT-P-18)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories