Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
144 Rectangular Newport Fire Table, GFRC Concrete, Vanilla, Spark Ignition w/Flame Sense, Natural Gas
Mfr # OPT-NPTT144FSEN-VAN-NG
Zoro # G608516450
original price:
$14,136.99
7% off
new price: $13,113.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$13,113.99
Free 30-Day Returns
Key Features
- Material GFRC Concrete
- Color Vanilla
- Size 12 ft
- Ignition Type Flame Sense with Spark Ignition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Outdoor Plus
- MFR # OPT-NPTT144FSEN-VAN-NG
- Zoro # G608516450
- UPC # 196111347599
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 12 ft |
Details
Material | GFRC Concrete |
Color | Vanilla |
Ignition Type | Flame Sense with Spark Ignition |
Description
144 Rectangular Newport Fire Table - GFRC Concrete - Vanilla - Spark Ignition with Flame Sense - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hedge Trimmer, 22 in L 20 4.0Ah Lithium-Ion Not Gas Powered 20V Electric (DCPH820B)
- SUNGRO HORTICULTURE 16QT Organ Potting Mix (1402040.Q16U)
- SMITH PERFORMANCE SPRAYERS Adjustable Nozzle, Brass (182915)
- GARDENWARE Asparagus Knife, Weeding Tool (GA2691562)
- THE OUTDOOR PLUS 3/4 Liquid Propane Air Mixer (OPT-232AHC)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- THE OUTDOOR PLUS 18 x 42 Double Rectangle SS Burner (OPT-DR1842)
- THE OUTDOOR PLUS 48 Rectangular Regal Fire Pit - GFRC Concrete - White - Match Lit with Flame Sense - Natural Gas (OPT-RGL48FSML-LIM-NG)
- THE OUTDOOR PLUS 12V Control Panel (TOP-12VCP)
- THE OUTDOOR PLUS 30 Square Maya Fire & Water Bowl - Stainless Steel - Match Lit - Natural Gas (OPT-SQ30SSFWWS-NG)
- NATURE SPRING Nature Spring Round Metal Fire Pit and Wood Burning Set | 32 inch with Spark Screen and Log Poker (365923KML)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories