Shop All Outdoor Fireplaces, Fire Pits & Accessories
The Outdoor Plus
120 Rectangular Newport Fire Table, Powder Coated Metal, Gray, Play Electronic Ignition, Natural Gas
Mfr # OPT-NPTTPC120EKIT-GRY-NG
Zoro # G708519542
original price:
$13,421.99
10% off
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$12,030.00
Free 30-Day Returns
Key Features
- Material Powder Coat
- Color Gray
- Size 10 ft
- Ignition Type Plug and Play
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Outdoor Plus
- MFR # OPT-NPTTPC120EKIT-GRY-NG
- Zoro # G708519542
- UPC # 196111402052
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Size | 10 ft |
Details
Material | Powder Coat |
Color | Gray |
Ignition Type | Plug and Play |
Description
120 Rectangular Newport Fire Table - Powder Coated Metal - Gray - Plug & Play Electronic Ignition - Natural Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Hold Down-Cable (946-0605)
- MTD Coil Assembly-Char (951-12224)
- GOOD LAND BEE SUPPLY Beekeeping Portable Rectangle Plastic Feeder - Medium (GLFDR-RECM)
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Left Side Ball Bearing Wrap-Around Swing Clear Hinge, Brushed Nickel (64823NBSCBL)
- THE OUTDOOR PLUS Emergency Stop Button 110V (OPT-ESTOP)
- THE OUTDOOR PLUS Emergency Stop Button with Key (OPT-ESTOPKEY)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Natural Gray - Match Lit - Natural Gas (OPT-24SFO-NGY-NG)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- THE OUTDOOR PLUS 12 x 42 Double Rectangle SS Burner (OPT-DR1242)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-24SFO-LIM-NG)
- NATURE SPRING Nature Spring 26 inch Round Fire Pit- Steel Patio Ring (293135ETT)
- The Outdoor Plus Outdoor Fireplaces, Fire Pits & Accessories