Shop All Toys & Games
The Original Toy Co
Wooden Blocks, Farm Designs
Mfr # 50285
Zoro # G605651246
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Multicolor
- Recommended Age 2+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Original Toy Co
- MFR # 50285
- Zoro # G605651246
- Country of Origin China
- Category Toys & Games
Details
Material | Wood |
Color | Multicolor |
Recommended Age | 2+ years |
Recommended Grade | Grade PK+ |
Description
This farm block set comes with 50 blocks both natural wood and painted. Comes in a carrying container for easy storage and clean up. Create a farm scene using your own imagination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTIME BALL BOWLING ULTRAFOAM WTD (105647)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST9)
- AT-A-GLANCE 22 x 17" Recycled Monthly Desk Pad Calendar, Green Living (AAGSK32G00)
- DACASSO Chocolate Brown Leather Desk Pad w/ 2022 Calendar, 34 x 20 (PR-3450)
- THE ORIGINAL TOY CO Fold & Go Trampoline (59609)
- THE ORIGINAL TOY CO Pound-A-Peg Toy for Ages 2 - 6 (50827)
- THE ORIGINAL TOY CO Pop Up School Bus Toy (59537)
- THE ORIGINAL TOY CO Nuts + Bolts Building Set, 40 Pieces (54133)
- THE ORIGINAL TOY CO Shape Sorter Toy (50844)
- LEARNING RESOURCES Mini Muffin Match Up (5556)
- QUIKRETE 5CUFT Play Sand (1175-50)
- The Original Toy Co Toys & Games