Shop All Toys & Games
The Original Toy Co
Space Classic Puzzle
Mfr # 51457
Zoro # G101242900
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Infant-Toddler
- Recommended Age 24+ months
- Material Wood
- Includes 16 pieces
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Original Toy Co
- MFR # 51457
- Zoro # G101242900
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Infant-Toddler |
Recommended Age | 24+ months |
Material | Wood |
Includes | 16 pieces |
Color | Multi |
Description
A 16 piece wooden puzzle with tray and a colorful space theme. Made with child safe finishes and solid hardwood. Puzzle measures 12" x 9".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Gloss Glazes, Assorted Gloss Colors, 12 PK (GGSAXP)
- TYDENBROOKS Tug-Tight Seal, 18", Orange, 40 Lb, PK1000 (32011181-04)
- ASHLEY PRODUCTIONS Clear View Self-Adhesive Extra Large Name Plate Pocket, PK25 (10404)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT71)
- THE ORIGINAL TOY CO Pound-A-Peg Toy for Ages 2 - 6 (50827)
- THE ORIGINAL TOY CO Nuts + Bolts Building Set, 40 Pieces (54133)
- THE ORIGINAL TOY CO Shape Sorter Toy (50844)
- MELISSA & DOUG Old MacDonalds Farm Sound Puzzle (738)
- JAX LTD Sequence® for Kids™ Game (8004)
- A.O. SMITH Myers Metal Replacement Motor (20935A000K)
- LEARNING RESOURCES View-Thru Geometric Solids (4331)
- The Original Toy Co Toys & Games