Shop All Toys & Games
The Original Toy Co
Shape Sorter Toy
Mfr # 50844
Zoro # G4110151
product price: $16.50
/ea
$16.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 1+ Years
- Color Assorted
- Material Wood
- Recommended Grade Grade PK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Original Toy Co
- MFR # 50844
- Zoro # G4110151
- UPC # 693451050849
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 1+ Years |
Color | Assorted |
Material | Wood |
Recommended Grade | Grade PK |
Includes | 8 shapes with sorting box |
Description
Our sorting box is made of sturdy hardwood construction offering 4 geometric shapes, packaged in retail packaging. For ages 12 months and up. Measures 5.11"L x 5.11" W x3.7" H. Has a total of 8 pieces. Educational toy helps with hand eye coordination, and motor skills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE EXPO Low Odor Neon Color Dry Erase Markers 5 pk (1752226)
- NATIONAL HARDWARE Wire Alum 18Gax50Ft (N264-697)
- UNIVERSAL 2-15/16" x 5" Dot Matrx Printer Label, Pk3000 (UNV75114)
- DYMO Label Printer Kit, 2 Lines, LabelManager 210D (1738976)
- THE ORIGINAL TOY CO Nuts + Bolts Building Set, 40 Pieces (54133)
- THE ORIGINAL TOY CO Pound-A-Peg Toy for Ages 2 - 6 (50827)
- NEWRAY TOYS 1 32 Kenworth W900 Cab 12PK (SS52931)
- MANIMO Frog, Blue, 2.5kg (0198-1)
- THE FRECKLED FROG The Happy Architect, Wooden Building Set, Create-N-Play, 28 Pieces (FF450)
- DIDAX UNIFIX® Cubes for Pattern Building, PK240 (2-121)
- ABC Childcraft Furnishings Kitchen Stove, 19 x 13 x 28-1/4 Inches (1526420)
- The Original Toy Co Toys & Games