Shop All Toys & Games
The Original Toy Co
Pop Up Birthday Cake
Mfr # 51205
Zoro # G600936461
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Infant-Toddler
- Material Wood
- Recommended Age 1-3 years
- Includes Cake and 4 candles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Original Toy Co
- MFR # 51205
- Zoro # G600936461
- UPC # 693409512054
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Infant-Toddler |
Material | Wood |
Recommended Age | 1-3 years |
Includes | Cake and 4 candles |
Description
Press the colorful birthday candles down and they will jump up - press harder and they will jump out! Encourages eye-hand coordination while introducing color awareness and counting. Brightly colored and fun, this traditional wooden toy will bring hours of fun. Made with child safe finishes and solid hardwood for durability. Features 4 candles. Cake measures 6.5" L x 5" H x 2" W. For ages 12 months and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen Retractable, Medium 1.0 mm, Black PK12 (BICVLG11BK)
- AVERY 1" Slant Ring Durable Binder, Black (AVE17011)
- ZORO SELECT Corrugated Boxes, 36" x 30" x 12", Kraft, 15/Bundle (55VJ56)
- SPECTRA ART TISSUE Paper, Tissue, Sp, 12X18,100Sh Pk (PAC59530)
- THE ORIGINAL TOY CO Pop Up School Bus Toy (59537)
- THE ORIGINAL TOY CO Shape Sorter Toy (50844)
- THE ORIGINAL TOY CO Pound-A-Peg Toy for Ages 2 - 6 (50827)
- THE ORIGINAL TOY CO Nuts + Bolts Building Set, 40 Pieces (54133)
- THE ORIGINAL TOY CO Fold & Go Trampoline (59609)
- PRESSMAN 4 In A Row Game (170306)
- LEARNING ADVANTAGE Ten Frames Playing Cards (7293)
- The Original Toy Co Toys & Games