Shop All Toys & Games
The Original Toy Co
Nuts + Bolts Building Set, 40 Pieces
Mfr # 54133
Zoro # G7544025
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Beechwood
- Recommended Grade Grade PK-2
- Recommended Age 3-7 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Original Toy Co
- MFR # 54133
- Zoro # G7544025
- UPC # 693409542051
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Material | Beechwood |
Recommended Grade | Grade PK-2 |
Recommended Age | 3-7 Years |
Includes | 40 pieces (nuts, bolts, connectors) |
Description
Nuts & Bolts comes with 40 pieces, packed in a carry along bucket. This item is constructed of hardwood (beechwood) and will provide skills for matching of gears, construction building and hours of multiple tasking. For ages 3 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Baby Monsters Orange Monster (004404)
- ZORO SELECT 24" x 14" Vacuum Sealer Bags, 3 mil, Clear, PK 500 (5CPX3)
- GET READY KIDS Girl Doll Clothes Set, 3 Outfits (1300)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- THE ORIGINAL TOY CO Shape Sorter Toy (50844)
- THE ORIGINAL TOY CO Pound-A-Peg Toy for Ages 2 - 6 (50827)
- THE ORIGINAL TOY CO Pop Up School Bus Toy (59537)
- THE ORIGINAL TOY CO Fold & Go Trampoline (59609)
- PLAYMAKER TOYS TINY BLENDER TOY BO 5+YR (10583)
- MULTIPET Toy Woody Look Who's Talking (MP37244)
- TOMY Animal Sounds Hayride (34908)
- The Original Toy Co Toys & Games