Shop All Toys & Games
The Original Toy Co
Fold & Go Trampoline
Mfr # 59609
Zoro # G5637984
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Material various
- Recommended Age 3+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Original Toy Co
- MFR # 59609
- Zoro # G5637984
- UPC # 693409596146
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | PK+ |
Material | various |
Recommended Age | 3+ Years |
Color | Multi |
Description
The Fold & Go TrampolineTM has been designed to offer you the finest children's bouncer on the market today. This unique product design offers you:
• Easy assembly - only 4 screws in assembly
• No bungee cord
• Trampoline mat pre -assembled
• Frame is totally foldable
• Suitable for outdoor or indoor use
• Angled legs for added stability
• Holds 1 child up to 150 pounds
• Age 3 years+
• Extra safety - comes with padded frame cover and handle
• Product size: 36" diameter x 35" floor to top of handle
This products meets and exceeds all united states safety standards that exist today. Including ASTM certifications 1, 2 and 3 and HR4040.
• Easy assembly - only 4 screws in assembly
• No bungee cord
• Trampoline mat pre -assembled
• Frame is totally foldable
• Suitable for outdoor or indoor use
• Angled legs for added stability
• Holds 1 child up to 150 pounds
• Age 3 years+
• Extra safety - comes with padded frame cover and handle
• Product size: 36" diameter x 35" floor to top of handle
This products meets and exceeds all united states safety standards that exist today. Including ASTM certifications 1, 2 and 3 and HR4040.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Portable Telescoping Display Easel, Silver (50E)
- ZORO SELECT Edge Protector, 36x2 1/2 In, PK10 (4TZX8)
- DECKER TAPE PRODUCTS Label, DL1950, LITHIUM BATTERY UN3480, 4-5/8" X 5" (DL1950)
- OPTIMA SCALES General Purpose Crane Scale - 500 lbs x 0.2 lb. LED Display (OP385053)
- THE ORIGINAL TOY CO Nuts + Bolts Building Set, 40 Pieces (54133)
- THE ORIGINAL TOY CO Shape Sorter Toy (50844)
- THE ORIGINAL TOY CO Pound-A-Peg Toy for Ages 2 - 6 (50827)
- STENS Carlisle Tire, 13 X 5.00-6 Rib, 4-Ply (165-116)
- TEACHER CREATED RESOURCES Sand Timer, Mini, 5 Minute, PK24 (TCR20947)
- LEARNING RESOURCES Fox In The Box- Position Word Activity Set (3201)
- WARMIES Stuffed Animals Plush Green (CP-DIN-1)
- The Original Toy Co Toys & Games