Shop All Toys & Games
The Original Toy Co
Dinosaur Classic Puzzle
Mfr # 51452
Zoro # G501243279
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Infant-Toddler
- Includes 16 pieces
- Recommended Age 24+ months
- Material Wood
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Original Toy Co
- MFR # 51452
- Zoro # G501243279
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Infant-Toddler |
Includes | 16 pieces |
Recommended Age | 24+ months |
Material | Wood |
Color | Multi |
Description
A 16-piece wooden puzzle with tray with a colorful dinosaur theme. Made with child safe finishes and solid hardwood. Puzzle measures 12" x 9".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Recycled Clipboard, Red (21601)
- RICE LAKE WEIGHING SYSTEMS Compact Bench Scale, 30kg/66 lb. Cap. (RLP-60S)
- UNIVERSAL Desk Highlighters, Chisel Tip, Assorted Colors, PK12 (UNV08867)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (MGRL2P0408)
- THE ORIGINAL TOY CO Fold & Go Trampoline (59609)
- THE ORIGINAL TOY CO Pound-A-Peg Toy for Ages 2 - 6 (50827)
- THE ORIGINAL TOY CO Shape Sorter Toy (50844)
- THE ORIGINAL TOY CO Nuts + Bolts Building Set, 40 Pieces (54133)
- THE ORIGINAL TOY CO Pop Up School Bus Toy (59537)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts P016 Display Case for Cruise Liner Mid (P016)
- RACK’EM RACKS RackEm Racks 3010 Trilingual MSDS Binder 3 in. Ring - Holds 600 sheets (3010)
- The Original Toy Co Toys & Games