Baby Whatzit Sensory Toy
Mfr # 55881
Zoro # G112032668
Key Features
- Recommended Grade Infant-Toddler
- Material Wood
- Recommended Age 6+ months
- Color Multicolored
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Original Toy Co
- MFR # 55881
- Zoro # G112032668
- UPC # 693409558816
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Infant-Toddler |
Material | Wood |
Recommended Age | 6+ months |
Includes | 1 Baby What'zit Sensory Toy |
Color | Multicolored |
Description
Introducing Baby What'zit - the ultimate sensory toy for little explorers! Designed for ages 6+ months, this delightful manipulative offers hours of engaging play and sensory stimulation, making it a must-have addition to any playroom or nursery. Measuring 4-1/2 inches in diameter, Baby What'zit is perfectly sized for little hands to grasp and explore. Its elastic movement and bright colors capture the attention of infants and encourage them to reach, squeeze, and twist, promoting fine motor skills and hand-eye coordination.But what sets Baby What'zit apart is its endless possibilities for sensory play. With its unique texture and elastic properties, this toy provides tactile stimulation that babies love. As they manipulate and explore the different surfaces, they'll engage their senses and develop a deeper understanding of the world around them. Whether it's stretching, squeezing, or simply marveling at the vibrant colors, Baby What'zit sparks curiosity and encourages sensory exploration in young children. It's the perfect toy for tummy time, playdates, or quiet moments of discovery, offering endless entertainment and developmental benefits. It's a versatile toy that grows with your child, providing hours of entertainment and learning from infancy through toddlerhood and beyond.
- •Engaging Sensory Exploration: Baby What'zit provides hours of stimulating sensory play, allowing infants to explore different textures, shapes, and movements. Its elastic design and vibrant colors captivate young minds and encourage tactile exploration.
- •Promotes Developmental Skills: This manipulative toy is more than just fun – it's also beneficial for development! By grasping, squeezing, and twisting Baby What'zit, infants develop essential fine motor skills, hand-eye coordination, and sensory awareness crucial for their early growth.
- •Versatile Playtime: Whether during tummy time, playdates, or quiet moments of exploration, Baby What'zit offers versatile play opportunities for infants. Its portable size and lightweight design make it easy for little ones to carry and manipulate wherever they go.
- •Perfect for Infants: Designed for ages 6+ months, Baby What'zit is specifically tailored to meet the developmental needs of infants. Its size, texture, and features are thoughtfully crafted to engage and entertain babies as they explore the world around them.
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Honeycomb Sheets, 40" x 48" x 1", Kraft, 40/Skid (56EC54)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 7200', Black, 1/Coil (PS1231)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Panasonic 52106001 (EA) (R6420)
- BSC PREFERRED 18'' Horizontal Paper Cutter (H-193)
- THE ORIGINAL TOY CO Fold & Go Trampoline (59609)
- THE ORIGINAL TOY CO Pound-A-Peg Toy for Ages 2 - 6 (50827)
- THE ORIGINAL TOY CO Nuts + Bolts Building Set, 40 Pieces (54133)
- THE ORIGINAL TOY CO Shape Sorter Toy (50844)
- THE ORIGINAL TOY CO Pop Up School Bus Toy (59537)
- SCHLEICH Schleich 14525 Tyrannosaurus Rex Figurine; Green (182461)
- LEARNING RESOURCES Jumbo Magnetic Letters and Numbers, Numbers/Operations (0452)
- The Original Toy Co Toys & Games