Shop All Instant Adhesives
The Original Superglue
Wood Glue, Yellow, 1 gal, Jug
Mfr # 15175-12
Zoro # G0432197
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Container Type Jug
- Color Yellow
- Weight 13.05 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Original Superglue
- MFR # 15175-12
- Zoro # G0432197
- UPC # 73754151755
- Country of Origin Taiwan, Province of China
- Category Instant Adhesives
Dimensions
Container Size | 1 gal |
Details
Item | Wood Glue |
Container Type | Jug |
Color | Yellow |
Weight | 13.05 oz |
Description
Be prepared. Super Glue has never been more practical than with these Instant Adhesive Mini Tubes, 5 pk. The mini tubes have nozzle tips for easy 1-time use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Wall Repair Patch, 8 in x 8 in, White (FDW6714-U)
- JE TOMES 50 lb. Gray Concrete Patch and Repair (GRA-CT40-160)
- 3M Sealing Tape, 1 In x 5 yd, 9.8 mil, Black (1-5-481)
- DOW Multi-Purpose Sealant, 624.3 oz, Pail, Black, Silicone Base (1906470)
- 3M Spray Adhesive, PR100 Series, Clear, 13.44 oz, Aerosol Can (PR100)
- LOCTITE Super Glue Adhesive, Gel, .14 oz., Clear (1363589)
- VELCRO BRAND ALL PURPOSE STRAP 18 in., 2PK (90107)
- VIBRA-TITE Instant Adhesive, 344 Series, Clear, 0.5 oz, Bottle (34454)
- LOCTITE Instant Adhesive, 493 Series, Clear, 1 oz, Bottle (234060)
- LOCTITE 401 Prism Instant Adhesive, Surface Insensitive 20 gm Net Wt. Bottle (LOC40140)
- LOCTITE Epoxy Adhesive, Gray, 0.07 fl oz, Dual-Cartridge (LOC1363131)
- The Original Superglue Instant Adhesives