Shop All Instant Adhesives
The Original Superglue
Wood Glue, Honey Cream, 1 gal, Jug
Mfr # SGG22-12
Zoro # G0447012
original price:
$8.76
54% off
new price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Container Type Jug
- Color Honey Cream
- Weight 14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Original Superglue
- MFR # SGG22-12
- Zoro # G0447012
- UPC # 73754152325
- Country of Origin China
- Category Instant Adhesives
Dimensions
Container Size | 1 gal |
Details
Item | Wood Glue |
Container Type | Jug |
Color | Honey Cream |
Weight | 14 oz |
Description
The Original SuperGlue Corporation's Thick-Gel Super Glue Tube (Double Pack) has thick viscosity that is perfect for clean, vertical, porous (wood, hard leather and porcelain) surfaces. Gels allow for a more accurate application as they do not drip or run. Bonds instantly. There are 2 tubes in this package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Retaining Compound, 620 Series, Green, Liquid, High-Temperature Resistant, 10 mL Bottle (234772)
- 3M Duct Tape, Gray, 50 yd. L x 3in. W (3903)
- QUIKRETE 50LB FastSet Concre Mix (100450)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.007 X 24.000 X 48.000 [Each] (SMYLAFROST.007X24.000X48.000)
- FLEX SEAL High Strength Super Glue, 2PK (SGGEL2X3)
- VELCRO BRAND ALL PURPOSE STRAP 18 in., 2PK (90107)
- KRAZY GLUE Krazy Glue Singles 1/2Gm (KG58248SN)
- SUPER GLUE Instant Adhesive, Original Series, Clear, 0.7 oz, Bottle (15118)
- LOCTITE Instant Adhesive, 495 Series, Clear, 0.1 oz, Tube (234072)
- LOCTITE Prism 406 Instant Adhesive, 1 lb, Bottle, Clear (237295)
- LOCTITE Instant Adhesive, 454 Series, Clear, 0.1 oz, Tube (233998)
- The Original Superglue Instant Adhesives