Shop All Concrete Mixers
The Original Superglue
Epoxy Syringe (Quick Set)
Mfr # SY-QS48
Zoro # G800690590
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Length 7.875 in
- Includes 1 oz, Epoxy
- Blade Width 3.75 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Original Superglue
- MFR # SY-QS48
- Zoro # G800690590
- UPC # 73754152189
- Country of Origin China
- Category Concrete Mixers
Dimensions
Blade Length | 7.875 in |
Blade Width | 3.75 in |
Details
Includes | 1 oz, Epoxy |
Color | Yellow |
Description
This quick-set Epoxy Syringe from The Original SuperGlue Corporation automatically dispenses into equal parts with 1 push. Ready to mix and apply, it is a 2-part system that is strong when cured. This product allows 4–6 minutes of positioning time for parts and can be handled in 30 minutes.
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Brass Quick Connect Set 09QC (2729861)
- OREGON Power Match Bar (200RNDD009)
- STENS Pro-Lift Rolling Chair With Tool Tray Work Stool Shop Chair 051-036 (051-036)
- BRIGGS & STRATTON GASKET-INTAKE (594203)
- FILBUR Filbur APCC7180 10.06 x 8.56 in. Pool & Spa Replacement Filter Cartridge; 50 sq ft. (APCC7180)
- COLLOMIX Dual Mixing Paddles, 23-1/2 in. H (MKD140HF)
- COLLOMIX Collomix 25105 Xo1-R Professional Hand-Held Power Mixer (25105)
- BON TOOL Mortar Mixer Steel-Drum 4.5 Cubic Feet , Honda 4.8Hp Engine Whiteman (35-189)
- COLLOMIX Mixing Paddle, Stiff Type, Teal (KR120S)
- COLLOMIX Mixing Stand, 60 in. H (RMX)
- COLLOMIX Replacement Mixer Drum, 19 in. H (17GB)
- The Original Superglue Concrete Mixers