Shop All Coated Gloves
This Product is Discontinued
The Original Nitty Gritty
Natural Rubber Latex Coated Gloves, Full Coverage, Yellow, XL, PR (Discontinued)
Mfr # 65NFW-11
Zoro # G3615510
This Product is Discontinued
Key Features
- Glove Size XL
- Size XL
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Full
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Original Nitty Gritty
- MFR # 65NFW-11
- Zoro # G3615510
- UPC # 038054562212
- Country of Origin Guatemala
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Coated Gloves |
Glove Coating Material | Natural Rubber Latex |
Glove Coating Coverage | Full |
Color | Yellow |
ANSI/ISEA Abrasion Level | 4 |
Silicone-Free | No |
Glove Construction | Seamless Knit |
ANSI/ISEA Puncture Level | 1 |
Suggested Use Environment | Dry |
ANSI/ISEA Cut Level | 1 |
Gauge | 10 |
Coating Material | Natural Rubber Latex |
Coating Coverage | Full |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
ANSI/ISEA Cut Level - 2011 | 1 |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.