Shop All Coated Gloves
The Original Nitty Gritty
Natural Rubber Latex Coated Gloves, Full Coverage, Yellow, L, PR
Mfr # 65NFW-10
Zoro # G3615501
original price:
$7.93
4% off
Sold in multiples of 36 for $271.80
$271.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Size L
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Full
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Original Nitty Gritty
- MFR # 65NFW-10
- Zoro # G3615501
- UPC # 038054562205
- Country of Origin Guatemala
- Category Coated Gloves
Dimensions
Glove Size | 10 |
Size | L |
Details
Item | Coated Gloves |
Glove Coating Material | Natural Rubber Latex |
Glove Coating Coverage | Full |
Color | Yellow |
ANSI/ISEA Abrasion Level | 4 |
Silicone-Free | No |
Thickness | 10 |
Glove Construction | Seamless Knit |
ANSI/ISEA Cut Level | 1 |
ANSI/ISEA Puncture Level | 1 |
Suggested Use Environment | Dry |
Coating Coverage | Full |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
ANSI/ISEA Cut Level - 2011 | 1 |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Svce Rcd Tag, 4-1/4 x 3 In, Bk/Wht, PK25 (IL-SRDA)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509033X10)
- LYLE Buckle Up Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English (SB-010-24HA)
- TINGLEY Icon Rain, Pants, Class, E, Black, 5XL (P24123-5X)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Natural, S, 12PK (9670S)
- MECHANIX WEAR Gloves, PR (S5EP-08-008)
- PORTWEST PU Palm Glove, Med (A120)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-04-L)
- 212 PERFORMANCE Multipurpose Seamless Foam Nitrile Palm Work Gloves in Gray, Large (SFN-06-010)
- MAXIFLEX Seamless Knit Nylon Gloves, Nitrile Coated MicroFoam Grip on Palm/Fingers, Medium, Gray, Pair, 12PK (34-874/M)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Large, Hi-Viz Lime (708604L)
- The Original Nitty Gritty Gloves & Hand Protection