Shop All Coffee and Tea
The Original Donut Shop
Mocha One Step Latte, Vanilla, PK20 PK
Mfr # DIE8179
Zoro # G002683628
product price: $18.75
/pk 20, $0.94/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Mocha
- Coffee Roast/Tea Type Medium
- Net Weight 1.195 lbs
- For Use With Keurig® K-Cup® System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Original Donut Shop
- MFR # DIE8179
- Zoro # G002683628
- UPC # 611247381793
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Latte |
Beverage Package & Style | K-Cup |
Beverage Flavor | Mocha |
Coffee Roast/Tea Type | Medium |
Net Weight | 1.195 lbs |
For Use With | Keurig® K-Cup® System |
Beverage Format | Latte |
Description
A mouthwatering mocha masterpiece in your mug. Super smooth, crave-ably creamy, and full of rich, chocolately flavor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Hold Temperature Probe 195? (856768-1)
- NORLAKE Evaporator Fan Motor 08216139 (158874)
- CAMCO REFRIGERATOR VENT BASE, WHITE (42161)
- ZORO SELECT Table Cover, Plastic, 54inx108in, Wht, PK12 (112000)
- THE ORIGINAL DONUT SHOP Classic Cappuccino K-Cups, PK20, 20PK (5000361529)
- THE ORIGINAL DONUT SHOP Decaf Coffee Cup Cup (5000341140)
- THE ORIGINAL DONUT SHOP SNICKERS Flavored Coffee K-Cups, PK24, 24PK (5000367239)
- THE ORIGINAL DONUT SHOP Coffee, 8.16 oz Net Wt, Ground, PK24 (GMT7476)
- GREEN MOUNTAIN COFFEE Breakfast Blend Whole Bean Coffee, 18 oz Bag (5000202451)
- BIGELOW Tea, Bags, Assorted Flavors, PK6 (15577)
- NJOY Food, Nd Creamer, 12Oz, PK3 (NJO 94255)
- The Original Donut Shop Coffee and Tea