Shop All Coffee and Tea
The Original Donut Shop
Donut Shop Coffee K-Cups, Regular, PK24 PK
Mfr # 60052-101
Zoro # G302683342
original price:
$21.19
10% off
new price: $18.89
/pk 24, $0.79/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Donut Shop™ Regular
- Coffee Roast/Tea Type Medium
- Beverage Format Coffee
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Original Donut Shop
- MFR # 60052-101
- Zoro # G302683342
- UPC # 834259007059
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Donut Shop™ Regular |
Coffee Roast/Tea Type | Medium |
Beverage Format | Coffee |
For Use With | Keurig® K-Cup® System |
Net Weight | 0.88 lbs |
Capacity | 0.4 oz |
Description
This classic donut companion contains the highest quality Arabica beans... dunking is encouraged. The Original Donut Shop® Coffee lingers on your tongue and warms the soul. It brightens your day like a big scoop of sprinkles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Micro Switch (00-411496-000F1)
- MAXX ICE Control Board New Mim (1854207303)
- JFG 1.5 oz. JFG Cafe Blend Filter Pack, PK42 (41410-11093)
- WILBUR CURTIS Valve, Brew Dump Left 240V 12W (WC-853)
- THE ORIGINAL DONUT SHOP Classic Cappuccino K-Cups, PK20, 20PK (5000361529)
- THE ORIGINAL DONUT SHOP Coffee, 8.16 oz Net Wt, Ground, PK24 (GMT7476)
- THE ORIGINAL DONUT SHOP Decaf Coffee Cup Cup (5000341140)
- THE ORIGINAL DONUT SHOP SNICKERS Flavored Coffee K-Cups, PK24, 24PK (5000367239)
- VICTOR ALLEN Organic Peruvian Coffee Single Serve Cup, PK42 (FG014589RV)
- WOLFGANG PUCK COFFEE Provence French Roast 2.5 oz Fraction Packs, PK18 PK (010621)
- SEATTLES BEST Coffee, Decaf, Seattle Best, PK18 (SEA12420867)
- The Original Donut Shop Coffee and Tea