Shop All Coffee and Tea
The Original Donut Shop
Coffee, 9.36 oz Net Wt, Ground, PK24
Mfr # 60052-101
Zoro # G005310514
product price: $19.19
/pk 24, $0.80/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Donut Shop(TM) Regular
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Net Weight 9.36 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Original Donut Shop
- MFR # 60052-101
- Zoro # G005310514
- UPC # 834259007059
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Donut Shop(TM) Regular |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Net Weight | 9.36 oz |
For Use With | Keurig K-Cup System |
Beverage Format | Ground |
Beverage Package Style | Pod |
Package Weight | 0.39 oz |
Product Type | Coffee |
Sub-Brand | The Original Donut Shop(R) |
Description
Coffee, Net Weight 9.36 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.39 oz, Sub-Brand The Original Donut Shop(R), Beverage Flavor Donut Shop Regular, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY POPCORN Popcorn Flavacol Butter Flavored Seasoning Salt 35 oz. Carton, PK12 (2045)
- FRESHLIKE Green Bean Fresh Like Veggi Green 101 oz., PK6 (F003710006026)
- HAMILTON BEACH COMMERCIAL FILLER CAP (990066300)
- GRINDMASTER Boiler Heater 120V 1800W (G199C)
- THE ORIGINAL DONUT SHOP Classic Cappuccino K-Cups, PK20, 20PK (5000361529)
- THE ORIGINAL DONUT SHOP Coffee, 8.16 oz Net Wt, Ground, PK24 (GMT7476)
- THE ORIGINAL DONUT SHOP Decaf Coffee Cup Cup (5000341140)
- THE ORIGINAL DONUT SHOP SNICKERS Flavored Coffee K-Cups, PK24, 24PK (5000367239)
- IRON BREW Coffee, 4.59 lb. Net Weight, Ground (C-1CT5SB)
- PZ-44 PZ-44 Conditioner/Relaxer Dough 50lbs (109586)
- BROMLEY Tea Filt/Pouch 4 oz., PK32 (BRO100042)
- The Original Donut Shop Beverages