Shop All Coffee and Tea
The Original Donut Shop
Coffee, 14.6 oz Net Wt, Ground, PK20
Mfr # DIE8179
Zoro # G805310417
product price: $19.85
/pk 20, $0.99/ea
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Mocha
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Package Weight 0.73 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Original Donut Shop
- MFR # DIE8179
- Zoro # G805310417
- UPC # 611247381793
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Mocha |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Package Weight | 0.73 oz |
Beverage Format | Ground |
For Use With | Keurig K-Cup System |
Beverage Package Style | Pod |
Net Weight | 14.6 oz |
Product Type | Coffee |
Sub-Brand | The Original Donut Shop(R) |
Description
Coffee, Net Weight 14.6 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.73 oz, Sub-Brand The Original Donut Shop(R), Beverage Flavor Mocha, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Top Rail Breaker-Lt End Dw/Sf (28D35-025B)
- WHIRLPOOL Range Oven Broiling Element (W10310249)
- MANITOWOC ICE Air Filter Assembly Q0210 (7629143)
- PITCO Filter Envelopes 100Pk For - Part# Ptpp10613 Pk (PTPP10613)
- THE ORIGINAL DONUT SHOP Decaf Coffee Cup Cup (5000341140)
- THE ORIGINAL DONUT SHOP SNICKERS Flavored Coffee K-Cups, PK24, 24PK (5000367239)
- THE ORIGINAL DONUT SHOP Classic Cappuccino K-Cups, PK20, 20PK (5000361529)
- THE ORIGINAL DONUT SHOP Coffee, 8.16 oz Net Wt, Ground, PK24 (GMT7476)
- WOLFGANG PUCK COFFEE Chef’s Reserve ® 2.5 oz Fraction Packs, PK18 PK (010623)
- STARBUCKS COFFEE Starbucks® Colombia Medium Via Ready Brew Coffee, Regular, 0.12 oz., 50/Box (SBK11008131)
- CAFE BUSTELO Coffee, 12 Cups, Packet, PK30 (7447101014)
- The Original Donut Shop Beverages