Shop All Coffee and Tea
The Original Donut Shop
Coconut Mocha K-Cups, PK24 PK
Mfr # 6248
Zoro # G302683724
original price:
$20.15
6% off
new price: $18.89
/pk 24, $0.79/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Coconut Mocha
- Coffee Roast/Tea Type Medium
- Net Weight 0.88 lbs
- For Use With Keurig® K-Cup® System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Original Donut Shop
- MFR # 6248
- Zoro # G302683724
- UPC # 99555062489
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Coconut Mocha |
Coffee Roast/Tea Type | Medium |
Net Weight | 0.88 lbs |
For Use With | Keurig® K-Cup® System |
Beverage Format | Coffee |
Description
Enjoy all of the fun of your favorite donut without the calories. This coffee provides the flavor of a rich chocolate donut, topped with flaky coconut, dipped into your favorite mug. Made with 100% Arabica coffee. K-Cups® for the Keurig® system make it easy to brew the perfect cup every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOETZES CANDY Goetzes Candy Caramel Creams Original Caramels 1.9 oz (25101)
- STERNO Butane Fuel Cartridge, 8 oz, PK12 (50162)
- US STOVE CO KETTLE STEAMER 3QT (TK-02)
- HAPCO-ELMAR R2100BLK-Essential 3 Qt. Square Ice Bucket With Handles, Black, PK 36 (R2100BLK)
- THE ORIGINAL DONUT SHOP SNICKERS Flavored Coffee K-Cups, PK24, 24PK (5000367239)
- THE ORIGINAL DONUT SHOP Classic Cappuccino K-Cups, PK20, 20PK (5000361529)
- THE ORIGINAL DONUT SHOP Coffee, 8.16 oz Net Wt, Ground, PK24 (GMT7476)
- THE ORIGINAL DONUT SHOP Decaf Coffee Cup Cup (5000341140)
- ITO EN Matcha Green Tea & Milk 11.8 fl. oz., PK12 (01371)
- MAXWELL HOUSE Maxwell House Coffee Ground Coffee 2 oz., PK42 (10043000866129)
- BUNN 10C Drip Free Carafe (49715.01)
- The Original Donut Shop Beverages