Shop All Toys & Games
The Op
TRIVIAL PURSUIT - National Parks Travel Edition
Mfr # TP025-000
Zoro # G4110529
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Paper
- Color Multi
- Recommended Grade Grade 7+
- Includes 100 cards feature 600 questions; Categories include: Natural Wonders, Battlefields and Historic Sites, Cultural Heritage, Science and Nature, Wildlife, Wild Card; 1 Custom Dice; Handy travel case with carabiner; Instructions
- Recommended Age 12+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Op
- MFR # TP025-000
- Zoro # G4110529
- UPC # 700304047236
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic, Paper |
Color | Multi |
Recommended Grade | Grade 7+ |
Includes | 100 cards feature 600 questions; Categories include: Natural Wonders, Battlefields and Historic Sites, Cultural Heritage, Science and Nature, Wildlife, Wild Card; 1 Custom Dice; Handy travel case with carabiner; Instructions |
Recommended Age | 12+ Years |
Description
Test your knowledge of America's National Parks with TRIVIAL PURSUIT®: National Parks Travel Edition. Trivia questions from 100 years of National Park history will challenge National Parks travelers, U.S. History buffs, students and families. Roll the custom die to pick from six categories: Natural Wonders, Battlefields and Historic Sites, Cultural Heritage, Science and Nature, Wildlife and Wildcard. First player to collect 6 cards wins! Hook the handy travel case to your backpack and play anywhere, around the campfire or even on the hiking trail! For 2+ players ages 12 and up.
Game includes:
• 100 cards feature 600 questions
• Categories include: Natural Wonders, Battlefields and Historic Sites, Cultural Heritage, Science and Nature, Wildlife, Wild Card
• 1 Custom Dice
• Handy travel case with carabiner
• Instructions
Game includes:
• 100 cards feature 600 questions
• Categories include: Natural Wonders, Battlefields and Historic Sites, Cultural Heritage, Science and Nature, Wildlife, Wild Card
• 1 Custom Dice
• Handy travel case with carabiner
• Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA90020)
- ELECTROMARK HMIG Label Multicolor, 5-3/4 x 3", Pk25 (Y604425)
- BOSTITCH Dual Temperature Glue Sticks, 0.45 x 4, Dries Clear, PK24 (GS20DT)
- SWINGLINE 20-Sheet SmartTouch Two-Hole Punch, 9/32" Holes, Black/Gray (A7074135)
- THE OP CLUE®: Scooby-Doo Board Game (CL010001)
- THE OP MONOPOLY®: Scooby-Doo Board Game (MN010001)
- THE OP The Original Telestrations® Game (PG000264)
- THE OP National Parks Get Wild Game (PA025-000)
- THE OP Blank Slate Game (BL123-537)
- THE OP SCRABBLE®: World of Harry Potter Board Game (SC010400)
- EDUCATIONAL INSIGHTS Pancake Pile-Up Relay Race Game, Multi (EII3025)
- The Op Toys & Games