Shop All Toys & Games
The Op
Blank Slate Game
Mfr # BL123-537
Zoro # G4113213
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8+ Years
- Includes Score Board, 8 Dry-Erase Slates, 250 Double-Sided Word Cue Cards, 8 Dry-Erase Markers with Erasers, Rules
- Material Plastic, Paper
- Recommended Grade Grade 3+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Op
- MFR # BL123-537
- Zoro # G4113213
- UPC # 700304049803
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 8+ Years |
Includes | Score Board, 8 Dry-Erase Slates, 250 Double-Sided Word Cue Cards, 8 Dry-Erase Markers with Erasers, Rules |
Material | Plastic, Paper |
Recommended Grade | Grade 3+ |
Color | Multi |
Description
Pick one of over 250 Word Cue cards (with 500 total cues), write the word you think best completes the phrase – and try to match it exactly to another player's word without giving a single hint. For 3-8 players ages 8 and up. Play time: 20-35 minutes. Includes: Score Board, 8 Dry-Erase Slates, 250 Double-Sided Word Cue Cards, 8 Dry-Erase Markers with Erasers, and Rules.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10312)
- AT-A-GLANCE At A Glance AAGPM628 16 x 23 in. 3-Month Wall Calendar (AAGPM628)
- UNIVERSAL ONE 36"x48" Melamine Whiteboard, Oak Frame (UNV43618)
- MR. CLEAN Original Medium Duty Magic Eraser For Multi-Purpose 4.6 in. L , 2PK (43515)
- THE OP The Original Telestrations® Game (PG000264)
- THE OP National Parks Get Wild Game (PA025-000)
- THE OP Hues and Cues Game (PA135-725)
- THE OP SCRABBLE®: World of Harry Potter Board Game (SC010400)
- THE OP CLUE®: Scooby-Doo Board Game (CL010001)
- THE OP MONOPOLY®: Scooby-Doo Board Game (MN010001)
- TOY TIME Rope Ring Toss Game by Toy Time (995052WQB)
- The Op Toys & Games