The North West Company

The Northwest 1NHL862010025RET NHL 86201 Capitals Draft Comforter Set; Twin


product price: $91.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Get drafted with the pros with this Official NHL “Draft” Twin Printed Comforter & Sham Set by The Northwest Company! This super soft and cozy set is designed with your favorite hockey team’s logo, name, and division in the center of the comforter. The background shows off a bold color matching your favorite NHL team with a large faded logo, and the sham is in a contrasting color. Dream about game day with this 64”x 86” comforter and 24”x 30” sham set. You will never want to get out of bed! 100% Polyester comforter shell and sham, exclusive of decoration. Machine Washable.

Features
  • Capitals Draft Comforter Set
Specifications
  • Size: 64" H x 86" L (Twin)
  • Weight: 3.66 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.