The Northwest 1NHL862010014RET NHL 86201 Islanders Draft Comforter Set; Twin
Mfr # 1NHL862010014EDC
Zoro # G203914576
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The North West Company
- MFR # 1NHL862010014EDC
- Zoro # G203914576
- UPC # 87918166134
- Country of Origin China
- Category Bedspreads and Comforters
Description
Get drafted with the pros with this Official NHL “Draft” Twin Printed Comforter & Sham Set by The Northwest Company! This super soft and cozy set is designed with your favorite hockey team’s logo, name, and division in the center of the comforter. The background shows off a bold color matching your favorite NHL team with a large faded logo, and the sham is in a contrasting color. Dream about game day with this 64”x 86” comforter and 24”x 30” sham set. You will never want to get out of bed! 100% Polyester comforter shell and sham, exclusive of decoration. Machine Washable.
Features- Islanders Draft Comforter Set
- Size: 64" H x 86" L (Twin)
- Weight: 3.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 9" Round Tapered Leg - Ash (01243009AS6)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H (239114BK)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK25 (LTB 22W)
- BAXTON STUDIO Muriel White Finished Wood Expandable Twin Size to King Size Daybed (167-10740)
- THE NORTH WEST COMPANY The Northwest 1NBA862010024RET NBA 86201 Spurs Reverse Slam Comforter Set; Twin (1NBA862010024EDC)
- INFINITI LuxRevers Coverlet 104x96 Kg, Kiwi (9025073-KW)
- MARTHA STEWART White Feather & Down Comforter, King (MS004223)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, King (GP130109)
- KATHY IRELAND Down Alternative Comforters, Light Blue, Twin (GPKI130337-1549558096726)
- BLUE RIDGE 233 Thread Count 3-Star Down Fiber Comforter, Lavander, Full/Queen (025068)
- WEXLEY HOME Down Alternative Comforters, White, Twin (130116)
- The North West Company Bedspreads and Comforters