The Northwest 1NHL862010004RET NHL 86201 Blackhawks Draft Comforter Set; Twin
Mfr # 1NHL862010004EDC
Zoro # G903901043
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The North West Company
- MFR # 1NHL862010004EDC
- Zoro # G903901043
- UPC # 87918070936
- Country of Origin China
- Category Bedspreads and Comforters
Description
Get drafted with the pros with this Official NHL “Draft” Twin Printed Comforter & Sham Set by The Northwest Company! This super soft and cozy set is designed with your favorite hockey team’s logo, name, and division in the center of the comforter. The background shows off a bold color matching your favorite NHL team with a large faded logo, and the sham is in a contrasting color. Dream about game day with this 64”x 86” comforter and 24”x 30” sham set. You will never want to get out of bed! 100% Polyester comforter shell and sham, exclusive of decoration. Machine Washable.
Features- Blackhawks Draft Comforter Set
- Size: 64" H x 86" L (Twin)
- Weight: 3.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS High Back LeatherPlus Chair (B7301)
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- TECHNI MOBILI Techni Mobili RTA-B005-BK46 Sit-to-Stand Rolling Adjustable Laptop Cart with Storage; Black - 31.5-45.5 x 21.75 x 17 in. (RTA-B005-BK46)
- THE NORTH WEST COMPANY The Northwest 1NBA862010024RET NBA 86201 Spurs Reverse Slam Comforter Set; Twin (1NBA862010024EDC)
- INFINITI Bedspread Quilted, Qn 25Oz Monte Cristo (1810130-MC)
- CLUB LE MED 230 TC Damask Down Alternative Comforter Set, Blue, Twin (103128)
- CLUB LE MED 800 TC Stripe Down Alternative Comforter, Platinum, Twin (123628)
- BLUE RIDGE 500 Thread Count Stripe White Down Fiber Comforter, Twin (015014)
- BLUE RIDGE Goose Down/Feather White Comforter, Light Warmth, Full/Queen (SE003022)
- DAPHNES DINNETTE Savannah Quilt 3 Piece Set - King (DA3205778)
- The North West Company Bedspreads and Comforters